DESCRIPTION

  • Includes fixtures for every room
  • Metal frame
  • Square arm shade support with scroll accents
  • Tea stained etched glass shades

Progress Lighting Torino 25 in. 100W 3-Light Bath Light

PP2883

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Diameter
25 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
25 in

Starting at
$138.33
EACH
  • QUANTITY