DESCRIPTION

  • Antique Bronze finish
  • Die-cast aluminum wall brackets and heavy duty aluminum framing
  • Powder Coated finish
  • Two 250W PAR38 or 150W BR40
  • Wet location listed when used with P8798 top cover lens

Progress Lighting 250 W 2-Light Qpar-38 Outdoor Wall Sconce

PP564

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-7/8 in
Diameter
6 in
Energy Star Compliant
No
Height
18 in
Light Bulb Shape Code
PAR38
Lighting Style
Contemporary/Modern
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
300
Width
6 in

Starting at
$144.36
EACH
  • QUANTITY