DESCRIPTION

  • Antique Bronze finish frame
  • Combines straight and curving forms

Progress Lighting Arise 26 in. 100W 3-Light Bath Vanity Wall Light

PP2039WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Arise
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4-3/4 in
Energy Star Compliant
No
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$203.94
EACH
  • QUANTITY