DESCRIPTION

Progress Lighting Renovations 27-1/4 in. 100W 9-Light Medium Incandescent Chandelier

PP4116

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
27-1/4 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
27-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100
Width
27-1/4 in

Starting at
$582.2
EACH
  • QUANTITY