DESCRIPTION

  • Antique Nickel finish
  • Etched glass shade
  • Installs up or down

Progress Lighting Renovations 29-1/2 in. 100W 4-Light Bath Light

PP2732

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Glass Type
Etched Ribbed
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY