DESCRIPTION

  • Accepts direct wire Romex® input and provides power for Hide-a-Lite III systems
  • Cable connection ports on either side
  • White finish

Progress Lighting Hide-a-Lite III 3-1/4 in. Junction Box

PP874030

Color Finish

 

SPECIFICATIONS

Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
7/8 in
Installation Type
Under Cabinet
Length
3-1/2 in
Lighting Style
Other/Builder/Commodity
UL Listed
Yes

Starting at
$37.08
EACH
  • QUANTITY