Progress Lighting 3-5/8 in. Track Head Ceiling Light
PP906230K9
Color Finish
SPECIFICATIONS
- Bulb Type
- LED
- Color Finish
- Bright White
- Color Finish Category
- Whites
- Diameter
- 3-5/8 in
- Energy Star Compliant
- No
- Height
- 7-3/4 in
- Number Of Lights
- 1
- UL Listed
- No
- Watts
- 9.3
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday