DESCRIPTION

  • Antique Bronze finish
  • Brightness: 102 lumens
  • CRI: 84
  • Can be used indoor or outdoor
  • Color temperature (Kelvin): 3000

Progress Lighting 3 in. LED Step Light

PP682730K

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
4-7/8 in
Height
3 in
Number Of Lights
1
Watts
4

Starting at
$75.6
EACH
  • QUANTITY