DESCRIPTION

  • Brushed Nickel finish
  • Etched White glass shades
  • Includes 42" of 9 gauge chain for ceiling chain mount

Progress Lighting Gather 3 Light 100W Chandelier

PP4440

Color Finish

 

SPECIFICATIONS

Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18-1/2 in
Glass Type
Etched
Height
15 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
Watts
100
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.11
EACH
  • QUANTITY