DESCRIPTION

  • Brushed Nickel finish
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Textured white linen glass with a crisp, clear edge accent strip
  • Vintage mid-century modern look

Progress Lighting Alexa 3 Light 100W Chandelier

PP4458

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Alexa
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched
Height
19-5/8 in
Installation Type
Ceiling Mount
Length
95 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100

Starting at
$160.92
EACH
  • QUANTITY