DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting Kensington 100W 3-Light Inverted Foyer Fixture

PP3532

Color Finish

 

SPECIFICATIONS

Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
21-7/8 in
Glass Type
Frosted Caramel Swirl
Height
28-1/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
21-7/8 in

Starting at
$297.36
EACH
  • QUANTITY