DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Evenly scaled etched glass
  • Slightly arching arm gives a casual flair

Progress Lighting Bravo 3 Light 100W Pendant

PP3912

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
Energy Star Compliant
No
Glass Type
Etched
Height
23-1/2 in
Installation Type
Ceiling Mount
Length
98 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300

Starting at
$143.55
EACH
  • QUANTITY