• Cart

DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Evenly scaled etched glass
  • Slightly arching arm gives a casual flair

Progress Lighting Bravo 3 Light 100W Vanity Light Fixture

PP2006

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Diameter
26-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
26-3/4 in

Starting at
$85.5
EACH
  • QUANTITY