DESCRIPTION

Progress Lighting Bingo 3 Light 22W Flush Mount Ceiling Fixture

PP3958

Color Finish

 

SPECIFICATIONS

Collection
Bingo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
3-3/8 in
Number Of Lights
3
Volts
120V
Watts
22
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY