DESCRIPTION

  • Antique Bronze finish
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Rectangular arms with strap accents create a bold sculptural design
  • White etched tulip-shaped glass shades

Progress Lighting Wisten 100W 3-Light Medium E-26 Base Incandescent Chandelier

PP4434

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
20-1/2 in
Installation Type
Ceiling Mount
Length
95 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$216.0
EACH
  • QUANTITY