DESCRIPTION

  • Acrylic bottom diffuser
  • Brushed Nickel finish
  • White Mylar® shade surrounding linen interior shade

Progress Lighting Cuddle 3 Light 300W Drum Pendant

PP5037

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Cuddle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White
Height
7-1/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Fabric
Number Of Lights
3
Volts
120V
Watts
300
Width
22 in

Starting at
$224.62
EACH
  • QUANTITY