DESCRIPTION

  • 18 1/4" D x 25" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain for ceiling mount
  • Requires three 100W medium lamps

Progress Lighting Wisten 3 Light 300W Pendant

PP3757

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18-1/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
25 in
Installation Type
Dry
Length
100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Volts
120V
Watts
300
Width
18-1/4 in

Starting at
$238.14
EACH
  • QUANTITY