DESCRIPTION

  • Brushed Nickel finish
  • Extensive collection of Wisten fixtures to coordinate
  • Soft white etched glass
  • Sweeping arcs cascade from metal frame

Progress Lighting Wisten 3 Light 300W Vanity Light Fixture

PP2796

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
21 in

Starting at
$126.18
EACH
  • QUANTITY