DESCRIPTION

  • Ceiling mounted on support stems and surface transformer
  • Includes mounting anchors
  • Support stems are 3/8" wide and 4-3/4" high

Progress Lighting Illuma-Flex 3 Light 6 ft. FLEXTrack Stems

PP6227

Color Finish

 

SPECIFICATIONS

Collection
Illuma-Flex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
6 in

Starting at
$102.33
EACH
  • QUANTITY