DESCRIPTION
- Burnished Silver finish
- Can be used individually or in groupings of 2 or more
- Interlocking rings
- Matching candle sleeves
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Equinox
- Color Finish
- Burnished Silver
- Color Finish Category
- Silver Tones
- Diameter
- 10-1/8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 11-3/4 in
- Installation Type
- Ceiling Mount
- Length
- 87-1/4 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- B10
- Lighting Style
- Traditional/Classic
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 180
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday