DESCRIPTION

  • Bulbs cast bright white illumination and are fully dimmable
  • Glimmering layered glass diffusers
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 3 Light 60W Candelabra Vanity Light Fixture

PP30771WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
26-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
5-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
180
Width
26-1/2 in

Starting at
$262.24
EACH
  • QUANTITY