DESCRIPTION

Progress Lighting 3 Light 60W Flush Mount Ceiling Fixture

PP392620ET

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
15-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
3
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
$43.2
EACH
  • QUANTITY