DESCRIPTION

  • Etched Opal glass
  • Forged Black finish

Progress Lighting Calven 3 Light 60W Halogen Vanity Light Fixture

PP3223WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Calven
Color Finish
Forged Black
Color Finish Category
Blacks
Depth
7-7/8 in
Glass Type
Etched Opal
Height
6 in
Installation Type
Damp
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
3
Watts
180
Width
25 in

Starting at
$207.21
EACH
  • QUANTITY