DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Quick connect wiring to a fan

Progress Lighting 3-Light 60W Medium Fan Light Kit

PP2612

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
10-3/4 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
6 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Watts
40
Width
10-3/4 in

Starting at
$52.83
EACH
  • QUANTITY