DESCRIPTION

  • Antique Bronze finish
  • Quill-scrolled arms and decorative finials
  • Water seeded glass curved panels

Progress Lighting Ashmore 3 Light 60W Outdoor Candelabra Lantern

PP5651

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Diameter
9-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
20-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180

Starting at
$250.13
EACH
  • QUANTITY