DESCRIPTION

  • Simple Brushed Nickel frame
  • Vintage mid-century modern look
  • White Linen glass

Progress Lighting Alexa 3-Light Incandescent Bathroom Light

PP2978

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Alexa
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/8 in
Energy Star Compliant
No
Glass Type
White Linen
Height
9-7/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
22 in

Starting at
$123.93
EACH
  • QUANTITY