DESCRIPTION
- Double-drum glass shades
- Elegant linen glass
- Great curving details
- Painted Silver Ridge finish
Progress Lighting Ashbury 3 Light Pendant
PP5056134
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Ashbury
- Color Finish
- Silver Ridge
- Color Finish Category
- Silver Tones
- Diameter
- 22 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Toasted
- Height
- 28-1/2 in
- Installation Type
- Ceiling Mount
- Length
- 104 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Style
- Contemporary/Soft
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Watts
- 300
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday