DESCRIPTION

  • Brushed Nickel finish
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms

Progress Lighting North Park 3 Lights 100W Up/Down Facing Vanity Fixture with Square Etched Glass

PP2743

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/8 in
Diameter
23 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
23 in

Starting at
$126.0
EACH
  • QUANTITY

DOCUMENTS