• Cart

DESCRIPTION

  • Brushed Nickel finish
  • Flowing lines
  • Off-white linen shade
  • Waving metal arms

Progress Lighting Inspire 3 Lights Medium Pendant with Beige Linen Shade

PP3931

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
19 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Off White
Height
21-1/2 in
Installation Type
Ceiling Mount
Length
95-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
75

Starting at
$126.27
EACH
  • QUANTITY