DESCRIPTION

  • Antique Bronze finish
  • Contains halogen source for bright illumination
  • Mimics the silhouette of a traditional light bulb
  • Translucent light umber seeded globes with etched diffuser

Progress Lighting Academy 30-1/4 in. 35W 4-Light Bath Light

PP2813WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Academy
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-7/8 in
Diameter
30-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Seeded
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
35
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY