DESCRIPTION

  • Antique Bronze finish
  • Modern graph design inspired frame
  • Polished seeded glass

Progress Lighting Prosper 30-1/8 in. 100W 3-Light Vanity Light

PP2152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Prosper
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Diameter
30-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Antique Seeded
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
30-1/8 in

Starting at
Call for Pricing
  • QUANTITY