DESCRIPTION

  • Clear double prismatic glass creates a heavenly glow
  • Coordinating fixtures from this collection
  • Finely crafted strap and knob details
  • Includes two 12" stems and 72" of chain
  • Plated Polished Chrome finish

Progress Lighting Archie 30 in. 100W 2-Light Medium Incandescent Chandelier

PP4624

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Double Prismatic
Height
12-3/4 in
Installation Type
Ceiling Mount
Length
30 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$350.18
EACH
  • QUANTITY