DESCRIPTION

  • 15" D x 7 1/2" H
  • Ceiling mount
  • Etched glass
  • Requires two 100W medium base lamps

Progress Lighting Trinity 30 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light

PP3476

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Watts
60
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$60.84
EACH
  • QUANTITY