DESCRIPTION

  • Bold and balanced angled arms
  • Brushed Nickel finish
  • Geometric design styling
  • Versatile white glass shades

Progress Lighting Rizu 31-1/2 in. 100W 4-Light Vanity Fixture

PP2808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Rizu
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
31-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
31-1/2 in

Starting at
$199.1
EACH
  • QUANTITY