DESCRIPTION

Progress Lighting Calven 32-7/8 in. 100 W 3-Light Medium Pendant

PP5004

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calven
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
32-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Modern
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY