DESCRIPTION

  • Antique Bronze finish
  • Carefully crafted metal fittings support glass
  • Etched Opal glass shades
  • Includes two 6' sections of 9 gauge chain, along with four 6" stems for ceiling chain mount

Progress Lighting Orbitz 32 in. 100W 6-Light Medium E-26 Incandescent Chandelier

PP4660

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Orbitz
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
16-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
11-3/4 in
Length
32 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
16-3/4 in

Starting at
Call for Pricing
  • QUANTITY