DESCRIPTION

  • Bulbs included

Progress Lighting 32W 2-Light 120V Flushmount Oval Fluorescent Ceiling Fixture

PP7251EBWB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
Urban Bronze
Color Finish Category
Bronze Tones
Diameter
18 in
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
4-3/8 in
Installation Type
Ceiling Mount
Length
32-1/2 in
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY