DESCRIPTION

  • Cold rolled steel construction
  • Meets California title 24
  • Textured White finish
  • White acrylic diffuser

Progress Lighting 32W 4-Light 120V Built-In Fluorescent Ceiling Light

PP7206EB

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Textured White
Color Finish Category
Whites
Diameter
21-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
6-5/8 in
Installation Type
Ceiling Mount
Length
59-1/2 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
32

Starting at
Call for Pricing
  • QUANTITY