DESCRIPTION

  • Classic Chrome finish
  • Delicate arms hold glass upright
  • Etched white oval-shaped glass shades
  • Uncluttered and simple lines depict the gracefulness of this fixture

Progress Lighting Lynzie 33-1/4 in. 100W 4-Light Vanity Fixture

PP2804

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lynzie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-5/8 in
Diameter
33-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
11-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
33-1/4 in

Starting at
$162.0
EACH
  • QUANTITY