DESCRIPTION

  • Brushed Nickel finish
  • Etched glass shades

Progress Lighting 33-1/8 in. 100W 4-Light Bath Vanity Wall Light

PP2036

Color Finish

 

SPECIFICATIONS

Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS