DESCRIPTION

  • Beveled detailing
  • Polished Chrome finish
  • Square fluted etched glass shade

Progress Lighting Oasis 33-3/4 in. 100W 4-Light Bath Light

PP2114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Oasis
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Diameter
33-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
33-3/4 in

Starting at
$150.08
EACH
  • QUANTITY