DESCRIPTION

  • Back plate surrounded by ring
  • Includes two 6", eight 12" stems and 6 links of chain
  • Vintage electric styling coordinates with many collections
  • Vintage electric undertones

Progress Lighting Swing 34-1/2 in. 60W 6-Light Medium Incandescent Chandelier

PP4742

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Swing
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
34-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$280.14
EACH
  • QUANTITY