DESCRIPTION

  • Brushed Nickel finish
  • Etched Opal glass

Progress Lighting Calven 34-3/8 in. 100W 4-Light Bath Light

PP3236WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Calven
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
6-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
34-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY