DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting Kensington 34 in. 100W 12-Light Medium Incandescent Chandelier

PP431477

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
34 in
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
41-22/25 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100
Width
34 in

Starting at
$1015.02
EACH
  • QUANTITY