DESCRIPTION

  • Combines straight and curving forms
  • Polished Chrome finish frame

Progress Lighting Arise 4-Light Bath and Vanity Light

PP2040WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Arise
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
5-7/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
35 in

Starting at
$265.14
EACH
  • QUANTITY