DESCRIPTION

  • Clear seeded glass globes with etched diffuser
  • Contains halogen source for bright illumination
  • Mimics the silhouette of a traditional light bulb
  • Polished Chrome finish

Progress Lighting Academy 35W 1-Light Bath Light Vanity Fixture

PP2810WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Academy
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-7/8 in
Diameter
5-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
35
Width
5-3/8 in

Starting at
$111.06
EACH
  • QUANTITY