DESCRIPTION

  • Clear seeded glass globe with etched diffuser
  • Includes one 6", four 12" stems and 6 links of chain
  • Mimics the silhouette of a traditional light bulb
  • Polished Chrome finish

Progress Lighting Academy 35W 1-Light Double Loop Halogen Mini Pendant

PP5097

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
CSA Certified
Yes
Collection
Academy
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Light Seeded
Height
7 in
Installation Type
Ceiling Mount, Stem Mount
Length
73 in
Light Bulb Shape Code
G9
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
35

Starting at
$112.06
EACH
  • QUANTITY