DESCRIPTION

Progress Lighting 36-3/16 in. 25W 120V 1-Light Under-Cabinet and Shelve Light

PP700830EBS

Color Finish

 

SPECIFICATIONS

Ballast Type
NPF Electronic
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-3/8 in
Length
36-3/16 in
Light Bulb Shape Code
T8
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
25
Width
3-5/8 in

Starting at
$69.93
EACH
  • QUANTITY