DESCRIPTION

  • Glimmering layered glass diffusers
  • Includes nine 60-watt krypton lamps for the E12 based sockets
  • Includes one 6", four 12" stems and 6 links of chain
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 36-5/8 in. 60W 9-Light Chandelier

PP4646104WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
CSA Certified
No
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
36-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
33-5/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
98 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
9
UL Listed
Yes
Watts
540

Starting at
$998.2
EACH
  • QUANTITY