36 in. Fan Down Rod in Forged Bronze
36 in. Fan Down Rod in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy steel construction.
- 3/4 In. Diameter x 36 In. Height.
- Forged Bronze finish.
- Pre-drilled holes for proper electrical grounding.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Diameter:
- 3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Product Type:
- Downrod
- Smart Home Enabled:
- No
- Weight:
- 3.4 lb
- Width:
- 3/4 in